Sustainable

LED Lamp, 8W, 4000K

Item #: 1365753
Cat #: 98402
UPC: 045079984028
$ 22.25 EA
Company wide:
209 in stock
Documents & Guides
LED Lamp, 8W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 950, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass.

Overview

LED Lamp, 8W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 950, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass.
HYBrid installation - DIRect or BYPass Compatible with magnetic ballasts - DIRect installation Built-in universal voltage driver - Bypass installation Compatible with G24d, GX24d, G24q & GX24q bases Exceptional efficacy 119 LPW Lasts 4 times longer than CFL
Also known as: 045079984028, 98402, GEE98402

Specifications

Lumens: 950
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 8
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 950
Color Temperature: 4000 (Cool White)
Wattage: 8
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC: 120-277
Color Rendering Index (CRI): 82
Light Technology: LED

Customer Reviews

No reviews for this product
(0)