2-Inch, 2-Speed Magnetic Drill Press, 10-Amp Motor

Item #: 1365044

Cat #: DWE1622K

UPC: 885911375962

Company wide:
0 in stock
Documents & Guides
No Documents Available
2-Inch, 2-Speed Magnetic Drill Press, 10-Amp Motor, Quick Change Chuck System, Overload Protection, Cord Length: 8 Feet

Overview

2-Inch, 2-Speed Magnetic Drill Press, 10-Amp Motor, Quick Change Chuck System, Overload Protection, Cord Length: 8 Feet

The DWE1622K 2" 2-Speed Magnetic Drill Press has a 10 Amp motor with 2 speed settings and overload protection to prevent motor damage. Quick Change Chuck system allows for tool free change between 3/4" Weldon Shank and 1/2" keyed chuck.

Also known as: 885911375962, DWE1622K, DEWDWE1622K

Specifications

Type: Magnetic Drill
Amps: 10
Size: 2 in
Type: Magnetic Drill
Size: 2 in
Amps: 10