IMPACT READY® 1" 3/8" DRIVE 6PT Deep Socket

Item #: 1365007

Cat #: DW2294

UPC: 885911021036

Company wide:
0 in stock
Documents & Guides
No Documents Available
1" 3/8" DRIVE 6PT Deep Socket

Overview

1" 3/8" DRIVE 6PT Deep Socket

Recessed Corners Distributes Torque Across Flats Large Laser Etched Markings Designed For Use In Both Corded And Cordless Impact Drivers Wrenches Thinner Than Wrench Sockets For Tough To Access Areas Provides The Impact Drivers User With Socket Solution

Also known as: 885911021036, DW2294, DEWDW2294

Specifications

Size: 1 in
Size: 1 in