13W U-Bent LED Lamp, 40K

Item #: 1364906

Cat #: 13T8-6U/MAS/24-840/IF21/P/DIM 10/1

UPC: 046677541873

$ 20.26 EA
Company wide:
70 in stock
LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Color Code 840 (Color Temperature of 4000K), CRI: 80 *Philips Part # 541870*

Overview

LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Color Code 840 (Color Temperature of 4000K), CRI: 80 *Philips Part # 541870*

The MasterClass LEDtube InstantFit U-bend T8 Ballast Driven (Plug and Play) TLED is a great LED solutionsuitable for replacing T8 fluorescent lamps, using an exisiting ballast. Specific lamps can also be used on Philips Xitanium driver for Type C applications.

Also known as: 046677541873, 13T8-6U/MAS/24-840/IF21/P/DIM 10/1, PHI13T86UMAS24840I

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 2100
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Shape: T8 (Tubular)
Lumens: 2100
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Material: Plastic
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)