2" SDS Max Corded Rotary Hammer

Item #: 1364756

Cat #: D25773K

UPC: 885911511063

Company wide:
0 in stock
Documents & Guides
2" SDS Max Corded Rotary Hammer, Includes: D25773 2" SDS MAX Rotary Hammer & Kit Box

Overview

2" SDS Max Corded Rotary Hammer, Includes: D25773 2" SDS MAX Rotary Hammer & Kit Box

The D25773K 2" SDS MAX Combination Hammer, with its durable and hard hitting German engineered mechanism, delivers category leading 19.4 Joules of impact energy. Constant speed electronics allows the tool to maintain speed under load, even in the hardest concrete, while the patented E-Clutch ® system protects the user in bind up situations by stopping the rotation of the bit. This tool is ideally suited for horizontal and downward drilling for #7 - #14 rebar applications, core drilling up to 6" and chipping in any mid-to-lower wall and floor applications. Active Vibration Control® technology also reduces vibration felt by the user for less fatigue and greater productivity. This tool comes Tag Ready(TM), so users and companies can attach the DEWALT Tag(TM) and track its location virtually anywhere via the DEWALT Tool Connect(TM) app.

Also known as: 885911511063, D25773K, DEWD25773K

Specifications

Type: SDS Rotary Hammer Kit
Type: SDS Rotary Hammer Kit