4' 14W T8 LED Lamp, 40K

Item #: 1364403

Cat #: S29915

UPC: 045923299155

Call for price
Company wide:
0 in stock
Documents & Guides
4' 14W T8 LED Lamp, 120-277V, 4000K

Overview

4' 14W T8 LED Lamp, 120-277V, 4000K
Also known as: 045923299155, S29915, SATS29915

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277