1
more

5" Variable Speed Random Orbit Sander Kit, 3A Motor
Item #: 1364103
Cat #: DWE6423K
UPC: 885911350037
Company wide:
0
in stock
Documents & Guides
5-Inch Variable Speed Random Orbit Sander Kit, 3 Amp Motor, Speed: 8,000 - 12,000 OPM, 5-Inch Hook & Loop Pad, 3/32-Inch Orbit Diameter, Compact Design With Separate Counterweight to Reduce Vibration, Improved Dust-Sealed Switch Prevents Dust Ingestion and Prolong Switch Life, Dust Port Fits DWV010/DWV012 Dust Collectors, 1-1/4 Inch Hose Uses DWV9000 Universal Quick Connector. Includes: DWE6423 Sander, Dust Bag, Carrying Bag.
Overview
5-Inch Variable Speed Random Orbit Sander Kit, 3 Amp Motor, Speed: 8,000 - 12,000 OPM, 5-Inch Hook & Loop Pad, 3/32-Inch Orbit Diameter, Compact Design With Separate Counterweight to Reduce Vibration, Improved Dust-Sealed Switch Prevents Dust Ingestion and Prolong Switch Life, Dust Port Fits DWV010/DWV012 Dust Collectors, 1-1/4 Inch Hose Uses DWV9000 Universal Quick Connector. Includes: DWE6423 Sander, Dust Bag, Carrying Bag.
The DWE6423 5 in. Variable Speed Random Orbit Sander Kit with hook & loop pad has a 3 amp motor that delivers between 8,000 to 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.
Also known as: 885911350037, DWE6423K, DEWDWE6423K
Specifications
| Type: | Sander, Grinder |
| Size: | 5 in |
| Amps: | 3 |
| Type: | Sander, Grinder |
| Amps: | 3 |
| Size: | 5 in |