5" Hook And Loop Sander Pad - Medium

Item #: 1364101

Cat #: DWE64233

UPC: 885911442701

Company wide:
0 in stock
Documents & Guides
No Documents Available
5" Hook And Loop Sander Pad - Medium. Replacement Part for DWE6423, DWE6421 Model Sanders

Overview

5" Hook And Loop Sander Pad - Medium. Replacement Part for DWE6423, DWE6421 Model Sanders

The DWE64233 hook and loop pad - medium is an 8 hole replacement pad for sanders with dust collection

Also known as: 885911442701, DWE64233, DEWDWE64233

Features & Benefits

  • Universal vacuum hose connection locks onto the tool with a twist and click eliminating the use of tape to secure the hose to the shroud
  • 5-in hook and loop replacement pad
  • New and improved woven retention material
  • Eight-hole pad for sanders with dust collection
  • Designed to fit on DWE6423, DWE6421 model sanders
  • Hook and loop pad provides the ability to switch between grits

Specifications

Size: 5 in
Type: Replacement Part, Sanding Disc, Grinding Disc
Size: 5 in
Type: Replacement Part, Sanding Disc, Grinding Disc