5" Single Speed Random Orbit Sander With PSA Pad

Item #: 1364099

Cat #: DWE6420

UPC: 885911349239

Company wide:
0 in stock
Documents & Guides
5-Inch Single Speed Random Orbit Sander With PSA Pad, 3-Amp Motor, Speed: 12,000 OPM, 3/32-Inch Orbit Diameter, Paper Size: 5-Inch PSA, Separate Counterweight To Reduce Vibration, Rubber Overmold Grip Improves Ergonomics, One-Handed Locking Dust Bag Attaches to DWV010/DWV012 Dust Collectors

Overview

5-Inch Single Speed Random Orbit Sander With PSA Pad, 3-Amp Motor, Speed: 12,000 OPM, 3/32-Inch Orbit Diameter, Paper Size: 5-Inch PSA, Separate Counterweight To Reduce Vibration, Rubber Overmold Grip Improves Ergonomics, One-Handed Locking Dust Bag Attaches to DWV010/DWV012 Dust Collectors

The DWE6420 5" Single Speed Random Orbit Sander with PSA pad has a 3 amp motor that delivers 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.

Also known as: 885911349239, DWE6420, DEWDWE6420

Specifications

Size: 5 in
Diameter: 3/32 in
Amps: 3
Size: 5 in
Amps: 3
Diameter: 3/32 in