5" - 6" Angle Grinder Rat Tail Adjustable Cutoff Guard

Item #: 1364093

Cat #: DWE46266N

UPC: 885911522717

Company wide:
0 in stock
Documents & Guides
5" - 6" Brushless Small Angle Grinder Rat Tail With Adjustable Cutoff Guard, Includes: Grinder, Side Handle, Hex Key, Inner and outer flange & 6 in. Adjustable Cutoff Guard

Overview

5" - 6" Brushless Small Angle Grinder Rat Tail With Adjustable Cutoff Guard, Includes: Grinder, Side Handle, Hex Key, Inner and outer flange & 6 in. Adjustable Cutoff Guard

This 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail, with Adjustable Cut-Off Guard, Kickback Brake, and No Lock has a brushless motor to eliminate the need to service and replace brushes. It also features a brake that stops the wheel fast. PERFORM & PROTECT™ features on this tool include Kickback Brake, E-CLUTCH®, and LANYARD READY™ attachment points. This grinder is GUARANTEED TOUGH and delivers the performance you demand.

Also known as: 885911522717, DWE46266N, DEWDWE46266N

Specifications

Type: Corded, Angle Grinder
Type: Corded, Angle Grinder