
6" No Lock Paddle Cutoff Tool, Adjustable Guard
Item #: 1364082
Cat #: DWE46144N
UPC: 885911471602
Company wide:
0
in stock
Documents & Guides
6" (150mm) No Lock Paddle Cutoff Tool With Adjustable Cutoff Guard, Includes: Grinder, Side Handle, Inner and Outer Flange, 6" (150mm) Adjustable Cutoff Guard & Lanyard Ready™ Connection Point
Overview
6" (150mm) No Lock Paddle Cutoff Tool With Adjustable Cutoff Guard, Includes: Grinder, Side Handle, Inner and Outer Flange, 6" (150mm) Adjustable Cutoff Guard & Lanyard Ready™ Connection Point
The DWE46144N 6 In.(150 mm) high performance cut-off/grinder combines the features of the adjustable type 1 cutoff guard with an e-clutch® that shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.
Also known as: 885911471602, DWE46144N, DEWDWE46144N
Features & Benefits
- E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 9,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
Specifications
| Type: | Grinder, Corded |
| Type: | Grinder, Corded |