5-6" Paddle Switch Angle Grinder, KickbackBrake NoLock

Item #: 1364073

Cat #: DWE43244N

UPC: 885911538657

Company wide:
0 in stock
Documents & Guides
5" - 6" Brushless Paddle Switch Small Angle Grinder With Kickback Brake No Lock, Includes: Grinder, Side Handle, Hex Key, Inner and Outer Flange, 6 in. Type 27 Guard & 6 in. Type 1 Guard

Overview

5" - 6" Brushless Paddle Switch Small Angle Grinder With Kickback Brake No Lock, Includes: Grinder, Side Handle, Hex Key, Inner and Outer Flange, 6 in. Type 27 Guard & 6 in. Type 1 Guard

No more brush replacements with this 5 in. / 6 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock. Our long-lasting brushless motor keeps going with minimized maintenance. It features a brake that stops the wheel quickly. PERFORM & PROTECT™ features help add user protection with Kickback Brake and E-CLUTCH®, designed to help provide enhanced control in bind-ups and stalls.

Also known as: 885911538657, DWE43244N, DEWDWE43244N

Specifications

Type: Corded, Angle Grinder
Type: Corded, Angle Grinder