
5" - 6" Small Angle Grinder Variable Speed Inox
Item #: 1364069
Cat #: DWE43240INOX
UPC: 885911491648
Company wide:
0
in stock
Documents & Guides
5" - 6" Brushless Small Angle Grinder With Variable Speed Slide Switch Inox, Includes: Grinder, Side Handle, Hex Key, Inner and Outer Flange & 6 in. type 27 Guard
Overview
5" - 6" Brushless Small Angle Grinder With Variable Speed Slide Switch Inox, Includes: Grinder, Side Handle, Hex Key, Inner and Outer Flange & 6 in. type 27 Guard
This 5 in. / 6 in. Brushless small angle grinder with variable speed slide switch, INOX has a brushless motor, eliminating the need to replace brushes. It's designed for stainless steel (INOX) grinding, and features a brake that quickly stops the wheel on motor shutoff. Our kickback brake and E-Clutch® are perform & protect™ features that help deliver enhanced user protection without affecting performance. This grinder is ready for the jobsite, where performance matters and toughness is expected.
Also known as: 885911491648, DWE43240INOX, DEWDWE43240INOX
Features & Benefits
- Brushless motor requires no brush changes
- The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- Variable speed functionality lets the user change wheel speed for applications as needed
- Brake stops wheel in 2 seconds or less on average using DW4624 wheel
Specifications
| Type: | Corded, Angle Grinder |
| Type: | Corded, Angle Grinder |