
5" Paddle Angle Grinder With Kickback Brake
Item #: 1364065
Cat #: DWE43214NVS
UPC: 885911520508
Company wide:
0
in stock
Documents & Guides
5" Brushless Paddle Switch Small Angle Grinder With Kickback Brake Nolock Variable Speed, Includes: Grinder, Side Handle, Hex Key, Inner and Outer Flange & 5 in. Type 27 Guard
Overview
5" Brushless Paddle Switch Small Angle Grinder With Kickback Brake Nolock Variable Speed, Includes: Grinder, Side Handle, Hex Key, Inner and Outer Flange & 5 in. Type 27 Guard
This 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake and No Lock-ON features our long-lasting brushless motor. You'll never need to take it out of service to replace brushes. It has an internal brake to stop the wheel when you release the switch. PERFORM & PROTECT™ features on this tool include Kickback Brake, E-CLUTCH®, and LANYARD READY™ Attachment Points, making it ready for jobsites where user protection is the highest priority.
Also known as: 885911520508, DWE43214NVS, DEWDWE43214NVS
Features & Benefits
- Brushless motor requires no brush changes
- Brake stops wheel in 2 seconds or less on average using DWA8914 wheel
- The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- LANYARD READY™ integrated lanyard attachment point (Lanyard not included)
- 2-stage trigger requires two actions to activate tool
- Variable speed functionality allows the user to adjust wheel speed for applications as needed
Specifications
| Type: | Grinder, Corded |
| Type: | Grinder, Corded |