4-1/2" - 5" Trigger Switch Grinder, No Lock On

Item #: 1363938

Cat #: DWE43115N

UPC: 885911471534

Company wide:
0 in stock
Documents & Guides
4-1/2" (115mm) - 5" (125mm) High Performance Trigger Switch Grinder, With No Lock On, Includes: Grinder, Side Handle, Inner and Outer Flange & 5" Type 27 Guard

Overview

4-1/2" (115mm) - 5" (125mm) High Performance Trigger Switch Grinder, With No Lock On, Includes: Grinder, Side Handle, Inner and Outer Flange & 5" Type 27 Guard

The DWE43114 4-1/2"(115mm) / 5"(125mm) High Performance Cut-Off/Grinder with E-Clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust Ejection System™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with Power-Off®Advanced Overload Protection.

Also known as: 885911471534, DWE43115N, DEWDWE43115N

Specifications

Type: Grinder, Corded
Type: Grinder, Corded