
4-1/2" (115mm) - 5-1/2" (5mm) Trigger Switch Grinder
Item #: 1363936
Cat #: DWE43115
UPC: 885911471527
Company wide:
0
in stock
Documents & Guides
4-1/2" (115mm) - 5-1/2" (5mm) High Performance Trigger Switch Grinder, Includes: Grinder, Side Handle, Inner and Outer Flange & 5" Type 27 Guard
Overview
4-1/2" (115mm) - 5-1/2" (5mm) High Performance Trigger Switch Grinder, Includes: Grinder, Side Handle, Inner and Outer Flange & 5" Type 27 Guard
The DWE43115 4-1/2 In.(115 mm) / 5 In.(125 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.
Also known as: 885911471527, DWE43115, DEWDWE43115
Features & Benefits
- E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 11,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
Specifications
| Type: | Grinder, Corded |
| Type: | Grinder, Corded |