
6" (150mm) High Performance Trigger Switch Grinder
Item #: 1363928
Cat #: DWE43066
UPC: 885911471589
Company wide:
0
in stock
Documents & Guides
6" (150mm) High Performance Trigger Switch Grinder, Includes: Grinder, Side Handle, Inner and Outer Flange, 6" Type 27 Guard, 6" Type 1 Guard & 5" Type 27 Guard
Overview
6" (150mm) High Performance Trigger Switch Grinder, Includes: Grinder, Side Handle, Inner and Outer Flange, 6" Type 27 Guard, 6" Type 1 Guard & 5" Type 27 Guard
The DWE43066 6 In.(150 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.
Also known as: 885911471589, DWE43066, DEWDWE43066
Features & Benefits
- E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 9,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
Specifications
| Type: | Grinder, Corded |
| Type: | Grinder, Corded |