WALL 52W NEUT WH

Item #: 1363444

Cat #: WPLED52NW

UPC: 019813029207

$ 806.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall Packs 7320 Lumens Wpled 52W White

Overview

Wall Packs 7320 Lumens Wpled 52W White
Also known as: 019813029207, WPLED52NW, RABWPLED52NW

Specifications

Color Rendering Index (CRI): 72
Wattage: 52
Color Temperature: 4000 (Cool White)
Color: White
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 52
Color: White