25W 13" LED Downlight, 40K, White

Item #: 1363331

Cat #: S29691

UPC: 045923296918

Company wide:
0 in stock
Documents & Guides
Blink - 25W- 13" Surface Mount LED - 4000K- Round Shape - White Finish - 120V

Overview

Blink - 25W- 13" Surface Mount LED - 4000K- Round Shape - White Finish - 120V

Satco's S29691 25 watt, 13 inch flush mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, family rooms, and offices with this dimmable, energy efficient fixture. This innovative surface mount LED is rated for 50,000 hours of cool white light.

Also known as: 045923296918, S29691, SATS29691

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 25
Diameter: 13 in
Color: White
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 1800
Volts AC: 120
Diameter: 13 in
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 25
Color: White
Material: Aluminum
Light Technology: LED