BLN 46A09-12-144 STRAIGHT SERIES 4

Item #: 1363311

Cat #: 46A0912144

UPC: 781011245016

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 46A09-12-144 STRAIGHT SERIES 4, 6" SIDERAIL

Overview

BLN 46A09-12-144 STRAIGHT SERIES 4, 6" SIDERAIL
Also known as: 781011245016, 46A0912144, BLI46A0912144

Specifications

Wattage: 30
Type: Specialty
Shape: T8 (Tubular)
Length: 36 in
Base: Medium Bi-Pin (G13)
Wattage: 30
Shape: T8 (Tubular)
Base: Medium Bi-Pin (G13)
Type: Specialty
Length: 36 in