2-1/4 HP EVS FIXED BASE ROUTER WITH SOFT START

Item #: 1363118

Cat #: DW618

UPC: 028877357461

Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/4 HP, 12.0 Amp Electronic Variable Speed Motor, Quick Release Latch, Rubber Overmold Handles, Right Or Left Switch and Cordset Location, Spindle Lock, Midsize Router, 6" Base Dimensions

Overview

2-1/4 HP, 12.0 Amp Electronic Variable Speed Motor, Quick Release Latch, Rubber Overmold Handles, Right Or Left Switch and Cordset Location, Spindle Lock, Midsize Router, 6" Base Dimensions

The DW618 2-1/4 HP EVS Fixed Base Router with Soft Start has a powerful motor for routing through tough hardwood at the user's desired speed. Features precise depth adjustments and fast, easy motor pack removal for bit and base changes.

Also known as: 028877357461, DW618, DEWDW618

Specifications

Color: Black/Yellow
Amps: 12
Color: Black/Yellow
Amps: 12