1-3/4 HP (Maximum Motor HP) Fixed Base Router

Item #: 1363116

Cat #: DW616

UPC: 028877301570

Company wide:
0 in stock
Documents & Guides
No Documents Available
1-3/4 HP, 11 Amp Motor, Collet Diameter 1/2", 1/4IN, No Load Speed 24,500RPM, Corded Power Tool, 6IN Base Dimension

Overview

1-3/4 HP, 11 Amp Motor, Collet Diameter 1/2", 1/4IN, No Load Speed 24,500RPM, Corded Power Tool, 6IN Base Dimension

DEWALT® designed the 1-3/4 HP fixed base router with the maximum horsepower so users know it will be strong on important jobs. The 11 amp motor provides the power to rout smoothly through the toughest hardwoods. DEWALT® understands that you can't afford to sacrifice precision, so a micro-fine depth adjustment ring provides precise vertical and depth adjustments in 1/64-in increments. With quick release motor latches, bit and base changes are streamlined. A hand adjustable motor cam lock ensures that depth adjustments and base changes are quick and solid, so you can focus on the job without worrying about tool configuration.

Also known as: 028877301570, DW616, DEWDW616

Features & Benefits

  • 1-3/4 HP (Maximum motor HP), 11 amp motor provides the power to rout smoothly through the toughest hardwoods
  • Micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location
  • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
  • Quick release motor latches for fast and easy motor pack removal for bit and base changes
  • Rubber over molded handles and low center of gravity design provide comfort, balance and control
  • Detachable cord set offers cord set serviceability and removes the need for a "shorty" cord motor pack
  • Sub base concentricity gauge included to ensure bit concentricity for accuracy
  • Transparent Lexan sub base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
  • Includes motor pack, fixed base, 1/4-in and 1/2-in collets, sub base concentricity gauge, and 2 wrenches

Specifications

No Specifications Available