
Company wide:
0
in stock
Documents & Guides
VFD Cable, 3/0-3 Copper, TC-ER, Shielded
Overview
VFD Cable, 3/0-3 Copper, TC-ER, Shielded
VFDs are controllers that provide power to electric motors. They only supply as much or as little energy needed for the specific application. This variability creates a more volatile electrical environment between the drive and motor. That's where VFD cables come in.
Also known as: BEL29531C, OMNBEL29531C
Specifications
| Gauge: | 3/0 AWG |
| Conductors: | 3 |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Gauge: | 3/0 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 3 |
| Color: | Black |