
Company wide:
0
in stock
Documents & Guides
Drill Bit, Black Oxide, 7/16 Inch, 5-1/2 Inch Long
Overview
Drill Bit, Black Oxide, 7/16 Inch, 5-1/2 Inch Long
These DeWALT® metal drill bits feature a black and gold coating to prevent rust and Pilot Point Tips® that start on contact for clean, accurate holes and also reduce lock-up on breakthrough. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. The drill bits are made of heavy-duty, high speed steel for drilling into a variety of materials. Each bit features a 135 deg split point tip.
Also known as: 885911248761, DW1128, DEWDW1128
Specifications
| Diameter: | 7/16 in |
| Type: | Drill Bit |
| Material: | Steel |
| Length: | 5 1/2 in |
| Diameter: | 7/16 in |
| Material: | Steel |
| Type: | Drill Bit |
| Length: | 5 1/2 in |