2
more

20V MAX* Red Rotary Laser W/ Tripod & Grade Rod
Item #: 1362908
Cat #: DW079LRTR
UPC: 885911529617
Company wide:
0
in stock
Documents & Guides
20-Volt MAX* Red Rotary Laser With Tripod and Construction Grade Rod, Visible Range: 2,000 Feet With Detector, Indoor Visibility Range: 200 Feet, 1-Meter Drop Rating, +/- 1/16-Inch Drop Rating, Laser Class 3, IP67 Rating, Scan Mode 15/45/90 Degrees, Dual Axis Slope Mode, Up And Down Plumb Spot. Includes: Rotary Laser, Detector, 5/8" Tripod Adapter, DW0737 Tripod, DW0734 Grade Rod TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket.
Overview
20-Volt MAX* Red Rotary Laser With Tripod and Construction Grade Rod, Visible Range: 2,000 Feet With Detector, Indoor Visibility Range: 200 Feet, 1-Meter Drop Rating, +/- 1/16-Inch Drop Rating, Laser Class 3, IP67 Rating, Scan Mode 15/45/90 Degrees, Dual Axis Slope Mode, Up And Down Plumb Spot. Includes: Rotary Laser, Detector, 5/8" Tripod Adapter, DW0737 Tripod, DW0734 Grade Rod TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket.
Great run times, Guaranteed Tough® durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® Red Rotary Tough Laser a must have tool for your job site.
Also known as: 885911529617, DW079LRTR, DEWDW079LRTR
Specifications
| Volts AC: | 20 |
| Color: | Red |
| Type: | Laser Level, Rotary Type, Construction Grade, Laser Alignment, Cordless |
| Material: | Plastic |
| IP/NEMA Rating: | IP67 |
| Weight: | 13 lb |
| Range: | 2000 ft |
| Volts AC: | 20 |
| Type: | Laser Level, Rotary Type, Construction Grade, Laser Alignment, Cordless |
| IP/NEMA Rating: | IP67 |
| Range: | 2000 ft |
| Color: | Red |
| Material: | Plastic |
| Weight: | 13 lb |