20-Volt MAX* Red Rotary Laser With Tripod

Item #: 1362906

Cat #: DW079LRT

UPC: 885911529600

Company wide:
0 in stock
Documents & Guides
20-Volt MAX* Red Rotary Laser With Tripod, Visible Range: 2,000 Feet With Detector, Indoor Visibility Range: 200 Feet, 1-Meter Drop Rating, +/- 1/16-Inch Drop Rating, Laser Class 3, IP67 Rating, Scan Mode 15/45/90 Degrees, Dual Axis Slope Mode, Up And Down Plumb Spot. Includes: Rotary Laser, Detector, 5/8" Tripod Adapter, DW0737 Tripod, TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket.

Overview

20-Volt MAX* Red Rotary Laser With Tripod, Visible Range: 2,000 Feet With Detector, Indoor Visibility Range: 200 Feet, 1-Meter Drop Rating, +/- 1/16-Inch Drop Rating, Laser Class 3, IP67 Rating, Scan Mode 15/45/90 Degrees, Dual Axis Slope Mode, Up And Down Plumb Spot. Includes: Rotary Laser, Detector, 5/8" Tripod Adapter, DW0737 Tripod, TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket.

Great run times, Guaranteed Tough® durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® Red Rotary Tough Laser a must have tool for your job site.

Also known as: 885911529600, DW079LRT, DEWDW079LRT

Specifications

Volts AC: 20
Color: Red
Type: Laser Level, Rotary Type, Laser Alignment, Cordless
Material: Plastic
IP/NEMA Rating: IP67
Weight: 13 lb
Range: 2000 ft, 200 ft
Volts AC: 20
Type: Laser Level, Rotary Type, Laser Alignment, Cordless
IP/NEMA Rating: IP67
Range: 2000 ft, 200 ft
Color: Red
Material: Plastic
Weight: 13 lb