2
more

20V MAX* Green Rotary Laser W/ Tripod & Grade Rod
Item #: 1362902
Cat #: DW079LGTR
UPC: 885911529648
Company wide:
0
in stock
Documents & Guides
20-Volt MAX* Green Rotary Laser With Tripod and Construction Grade Rod, Visible Range: 2,000 Feet With Detector, Indoor Visibility Range: 200 Feet, 1-Meter Drop Rating, +/- 1/16-Inch Drop Rating, Laser Class 3, IP67 Rating, Scan Mode 15/45/90 Degrees, Dual Axis Slope Mode, Up And Down Plumb Spot. Includes: Rotary Laser, Detector, 5/8" Tripod Adapter, DW0737 Tripod, DW0734 Grade Rod TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket.
Overview
20-Volt MAX* Green Rotary Laser With Tripod and Construction Grade Rod, Visible Range: 2,000 Feet With Detector, Indoor Visibility Range: 200 Feet, 1-Meter Drop Rating, +/- 1/16-Inch Drop Rating, Laser Class 3, IP67 Rating, Scan Mode 15/45/90 Degrees, Dual Axis Slope Mode, Up And Down Plumb Spot. Includes: Rotary Laser, Detector, 5/8" Tripod Adapter, DW0737 Tripod, DW0734 Grade Rod TSTAK® Storage Case, 20V MAX* Battery, 20V MAX* Charger, Target Card, Enhancement Glasses, Ceiling Bracket, Detector Bracket.
Great run times, guaranteed tough durability and the compatibility with a widely accepted battery platform are just a few of the things that make the DEWALT® red rotary tough laser a must have tool for your job site.
Also known as: 885911529648, DW079LGTR, DEWDW079LGTR
Features & Benefits
- IP67 Rating
- 2 m drop rating
- 2000 ft range with detector
- +/- 1/16 In. accuracy at 100 ft
- Dual axis slope mode
- Vertical and horizontal alignments
- Up and down plumb spot
- Scan mode 15/45/90 degrees
Specifications
| Volts AC: | 20 |
| Color: | Green |
| Type: | Laser Level, Rotary Type, Laser Alignment, Cordless |
| Material: | Plastic |
| IP/NEMA Rating: | IP67 |
| Weight: | 13 lb |
| Range: | 2000 ft |
| Volts AC: | 20 |
| Type: | Laser Level, Rotary Type, Laser Alignment, Cordless |
| IP/NEMA Rating: | IP67 |
| Range: | 2000 ft |
| Color: | Green |
| Material: | Plastic |
| Weight: | 13 lb |