20V MAX* Red Rotary Laser Kit W/ Tripod & Grade Rod

Item #: 1362895

Cat #: DW074LRTR

UPC: 885911529587

Company wide:
0 in stock
Documents & Guides
20-Volt MAX* Red Rotary Laser Kit, Range: 1500 Feet, Accuracy Per 100 Ft.: +/- 1/8-Inch, Self-Levelling Range: 5°, Laser Class 3 IP54 Rating, Single Axis Slope Mode, Vertical And Horizontal Alignments. Up Plumb Spot, Scan Mode: 15°/45°/90°. Kit Includes: Rotary Laser, (DW0881) 1/4" Tripod, (DW0734) Construction Grade Rod, 20V MAX* Battery, 20V Charger, Detector, TSTAK® Storage Case, Tripod Carrying Bag, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket, 5/8” Tripod Adaptor

Overview

20-Volt MAX* Red Rotary Laser Kit, Range: 1500 Feet, Accuracy Per 100 Ft.: +/- 1/8-Inch, Self-Levelling Range: 5°, Laser Class 3 IP54 Rating, Single Axis Slope Mode, Vertical And Horizontal Alignments. Up Plumb Spot, Scan Mode: 15°/45°/90°. Kit Includes: Rotary Laser, (DW0881) 1/4" Tripod, (DW0734) Construction Grade Rod, 20V MAX* Battery, 20V Charger, Detector, TSTAK® Storage Case, Tripod Carrying Bag, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket, 5/8” Tripod Adaptor

The DEWALT® 20 V MAX* rotary laser has a durable design, adapters for use with tripods and brackets and allows users to use their existing power tool batteries for convenience.

Also known as: 885911529587, DW074LRTR, DEWDW074LRTR

Features & Benefits

  • IP54 Rating
  • 2 m drop rating
  • 1500 ft range with detector
  • +/- 1/8 In. accuracy at 100 ft
  • Vertical and horizontal alignments
  • Scan mode 15/45/90 degrees
  • 5/8"-11 removable tri-pod adapter
  • Detector/glasses/target card/ceiling bracket include

Specifications

Type: Rotary, Laser, Tripod, Laser Level, Cordless
Color: Red
IP/NEMA Rating: IP54
Volts DC: 20
Mounting: Wall
Type: Rotary, Laser, Tripod, Laser Level, Cordless
IP/NEMA Rating: IP54
Mounting: Wall
Color: Red
Volts DC: 20