1
more

20V MAX* TOOL CONNECT™ Red Rotary Laser Level
Item #: 1362889
Cat #: DW080LRS
UPC: 885911557702
Company wide:
0
in stock
Documents & Guides
20V MAX* TOOL CONNECT™ Red Tough Rotary Laser Level, 2000 ft. Range, Includes: Rotary Laser, Detector, TSTAK® Storage Case, 5/8 in. Bracket Adapter, 20V MAX* Battery, 20V MAX* Charger, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket & 5/8 in. Tripod Adapter
Overview
20V MAX* TOOL CONNECT™ Red Tough Rotary Laser Level, 2000 ft. Range, Includes: Rotary Laser, Detector, TSTAK® Storage Case, 5/8 in. Bracket Adapter, 20V MAX* Battery, 20V MAX* Charger, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket & 5/8 in. Tripod Adapter
With an IP67 debris/water resistance rating, 2 m drop protection, and a highly-visible red beam, the 20VMAX* tool connect™ green beam rotary tough laser equips users to work in the toughest conditions. Connect this rotary to our tool connect™ app to track the device, and receive bump, fall, and drop indications, as well as slope and line direction.
Also known as: 885911557702, DW080LRS, DEWDW080LRS
Features & Benefits
- Accuracy of 1/16 in. at 100 ft.
- Connect to the DEWALT tool connect™ app via Bluetooth® technology. features include tool tracking, bump notifications, fall and drop indications, and changes in slope and line direction
- 2000 ft. range
- Dual axis slope mode for added functionality
- Scan mode of 15/45/90 degrees
- IP67 rated with a 2-meter drop for jobsite durability
- Up and down plumb dots
Specifications
| Color: | Red |
| Type: | Laser Level |
| IP/NEMA Rating: | IP67 |
| Range: | 2000 ft |
| Color: | Red |
| IP/NEMA Rating: | IP67 |
| Type: | Laser Level |
| Range: | 2000 ft |