1
more

20V MAX* TOOL CONNECT™ Green Tough Rotary Laser
Item #: 1362887
Cat #: DW080LGS
UPC: 885911557719
Company wide:
0
in stock
Documents & Guides
20V MAX* TOOL CONNECT™ Green Tough Rotary Laser, 2000 ft. Range, Includes: Rotary Laser, Detector, TSTAK® Storage Case, 5/8 in. Bracket Adapter, 20V MAX* Battery, 20V MAX* Charger, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket & 5/8 in. Tripod Adapter
Overview
20V MAX* TOOL CONNECT™ Green Tough Rotary Laser, 2000 ft. Range, Includes: Rotary Laser, Detector, TSTAK® Storage Case, 5/8 in. Bracket Adapter, 20V MAX* Battery, 20V MAX* Charger, Enhancement Glasses, Target Card, Ceiling Bracket, Detector Bracket & 5/8 in. Tripod Adapter
With an IP67 debris/water resistance rating, 1 meter drop protection, and a highly-visible green beam, the 20VMAX* Tool Connect™ Green Beam Rotary Tough laser equips users to work in the toughest conditions. Connect this rotary to our Tool Connect™ app to track the device, and receive bump, fall, and drop indications, as well as slope and line direction.
Also known as: 885911557719, DW080LGS, DEWDW080LGS
Specifications
| Color: | Green |
| IP/NEMA Rating: | IP67 |
| Range: | 2000 ft |
| Color: | Green |
| Range: | 2000 ft |
| IP/NEMA Rating: | IP67 |