This product has been discontinued.
This product may not be available in all locations.

Replacement, Power Module, SCR, Converter, AC Input Only, Frame 7
Item #: 1362760
Cat #: SK-G1-QOUT1-F7
UPC: 884951000889
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Replacement, Power Module, PowerFlex 700 Drive, SCR, Converter, AC Input Only, Frame 7, 400/480 Volt AC
Overview
Replacement, Power Module, PowerFlex 700 Drive, SCR, Converter, AC Input Only, Frame 7, 400/480 Volt AC
PowerFlex® Architecture-class AC Drives deliver cost-effective solutions for a wide range of global applications. Designed for ease of use, this general-purpose class of drives provides time-saving benefits as well as a compact package to optimize panel space and application versatility.
Also known as: 884951000889, SK-G1-QOUT1-F7, ALBSKG1QOUT1F7
Specifications
| Type: | Power Supply Module, Replacement |
| Mounting: | Chassis |
| Size: | Frame 7 |
| Volts AC Range: | 400 - 480 |
| Type: | Power Supply Module, Replacement |
| Size: | Frame 7 |
| Mounting: | Chassis |
| Volts AC Range: | 400 - 480 |