10 Amp Reciprocating Saw, 1-1/8" Stroke Length

Item #: 1362722

Cat #: DWE304

UPC: 885911379205

Company wide:
0 in stock
Documents & Guides
10 Amp Reciprocating Saw, 1-1/8" Stroke Length, 0 - 2800 Strokes Per Minute, Variable Speed Trigger, 4 Position Blade Clamp, Fixed Shoe, Anti-Slip Grip, Keyless Blade Clamp

Overview

10 Amp Reciprocating Saw, 1-1/8" Stroke Length, 0 - 2800 Strokes Per Minute, Variable Speed Trigger, 4 Position Blade Clamp, Fixed Shoe, Anti-Slip Grip, Keyless Blade Clamp

The DWE304 Reciprocating Saw has a powerful 10 Amp motor with a variable speed trigger that provides up to 2,800 strokes per minute with a 1-1/8 in. stroke length for fast cutting. Features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting.

Also known as: 885911379205, DWE304, DEWDWE304

Specifications

Amps: 10
Volts AC: 120
Type: Corded
Standards: California Proposition 65
Amps: 10
Type: Corded
Volts AC: 120
Standards: California Proposition 65