40V MAX* 6-Pack Charging Station

Item #: 1362690
Cat #: DCB116
UPC: 885911474467
Call for price
Company wide:
0 in stock
Documents & Guides
40V MAX* 6-Pack Charging Station, Charger And Carrying Case For Up To (6) 40V MAX* Lithium Ion Batteries, LED Charging Indicators

Overview

40V MAX* 6-Pack Charging Station, Charger And Carrying Case For Up To (6) 40V MAX* Lithium Ion Batteries, LED Charging Indicators
Finally, your landscape crew can go 100% gas-free with the DEWALT 40V MAX* 6-Pack Charging Station. Transporting, charging and managing your jobsite battery power is streamlined and efficient. No gas, no pull cords, less noise and less maintenance. Carry up to six batteries in one weather-resistant pack, and charge them fast and efficiently with one outlet - so you’ll always have the heavy-duty 40V MAX* battery power you need on hand and ready to work.
Also known as: 885911474467, DCB116, DEWDCB116

Specifications

Color: Black
Type: Lithium Ion, Lithium Battery Charger
Color: Black
Type: Lithium Ion, Lithium Battery Charger

Customer Reviews

No reviews for this product
(0)