60V MAX* Cordless Chainsaw

Item #: 1362676

Cat #: DCCS670B

UPC: 885911479950

Company wide:
0 in stock
Documents & Guides
Flexvolt® 60V MAX* Cordless Chainsaw (Tool Only) , 16-Inch Bar And Chain

Overview

Flexvolt® 60V MAX* Cordless Chainsaw (Tool Only) , 16-Inch Bar And Chain

The DEWALT 60 V MAX* chainsaw features a low kick back 16 In. Oregon® bar and chain for both construction and outdoor cutting applications. Its tool-free chain tensioning and bar tightening knob enable proper bar clamping force, and it features auto-oiling for continuous lubrication.

Also known as: 885911479950, DCCS670B, DEWDCCS670B

Features & Benefits

  • Low kick back 16 In. Oregon® bar and chain for construction and outdoor cutting applications
  • Tool-free chain tensioning and bar tightening knob for proper bar clamping force
  • Auto-oiling for continuous lubrication. quarter-turn oil cap for quick oil re-fills
  • Chain brake for kick back protection
  • Up to 70 cuts per charge* *on a 6 In. x 6 In. pressure treated pine wood

Specifications

Volts AC: 60
Type: Cordless
Volts AC: 60
Type: Cordless