60V MAX* Handheld Blower

Item #: 1362660

Cat #: DCBL770B

UPC: 885911481403

Company wide:
0 in stock
Documents & Guides
Flexvolt® 60V MAX* Handheld Blower, Air Speed: 129 - 175 MPH (Tool Only) **Battery And Charger Not Included**

Overview

Flexvolt® 60V MAX* Handheld Blower, Air Speed: 129 - 175 MPH (Tool Only) **Battery And Charger Not Included**

Clear jobsite debris with the powerful FLEXVOLT 60V MAX* Handheld Blower. The high-efficiency brushless motor maximizes runtime and motor life, and it moves 423 CFM of air at 129 MPH. The lightweight, ergonomic design enhances control and minimizes stress on the forearm. Use the flat concentrator nozzle to power through the most stubborn debris like wood scraps and trash with air speed up to 175 MPH. Variable speed trigger and speed lock give you precise power control and runtime management. This blower is designed for everyday heavy-duty use. The FLEXVOLT 20V/60V MAX* battery powers our entire range of 60V MAX* tools, and it's backward compatible with all 20V MAX* tools. Purchase battery separately.

Also known as: 885911481403, DCBL770B, DEWDCBL770B

Specifications

Volts AC: 20, 60
Type: Blower
Volts AC: 20, 60
Type: Blower