20V MAX* XR® Brushless TOOL CONNECT™ Hammerdrill

Item #: 1362644

Cat #: DCD997B

UPC: 885911530217

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Brushless TOOL CONNECT™ Cordless Hammerdrill, 0-2000 RPM, LED Light, Set "Disable When Out of Range" Alerts to Help Deter Unauthorized Use or Theft ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V MAX* XR® Brushless TOOL CONNECT™ Cordless Hammerdrill, 0-2000 RPM, LED Light, Set "Disable When Out of Range" Alerts to Help Deter Unauthorized Use or Theft ***Bare Tool Only, Battery & Charger Sold Separately***

The DCD997 Cordless Premium Hammerdrill is based on the latest DEWALT® XR® Premium Hammerdrill (DCD996) with additional integrated Bluetooth® technology. Connect to the Tool Connect™ free mobile app and Inventory Manager web portal to track, manage, and customize the tool. With integrated Bluetooth® technology, you do not need a Tool Connect® battery to utilize tracking functionality.͍ ͍ The Tool Connect™ 3-part inventory management solution includes the app and Inventory Manager web portal that work together to help you better communicate updates from the field to the office. You will get updates regarding the whereabouts of tools, materials and equipment, meaning your assets are tracked during the day and accountability is placed on appropriate crew members. Use Tool Connect™ tools along with Tool Connect™ batteries, Connector and Tag for a complete inventory management solution.

Also known as: 885911530217, DCD997B, DEWDCD997B

Specifications

Volts AC: 20
Type: Hammer Drill, Bluetooth, Cordless
Volts AC: 20
Type: Hammer Drill, Bluetooth, Cordless