12-1/2" Thickness Planer With Three Knife Cutter-Head

Item #: 1362579

Cat #: DW734

UPC: 028875207348

Company wide:
0 in stock
Documents & Guides
12-1/2" Thickness Planer With Three Knife Cutter-Head, Three-Knife Cutter Head With 10,000 RPM Cutter-Head Speed Provides 96 Cuts Per Inch, 6 Inch Depth Capacity, 15 Amp, Corded, Dust Hood Included

Overview

12-1/2" Thickness Planer With Three Knife Cutter-Head, Three-Knife Cutter Head With 10,000 RPM Cutter-Head Speed Provides 96 Cuts Per Inch, 6 Inch Depth Capacity, 15 Amp, Corded, Dust Hood Included

The DEWALT 12-1/2-in Thickness Planer with Three Knife Cutter-Head is powered by a 15 Amp motor for managing large, deep cuts in hardwood. Three-knife cutter head with speed of 10,000 rpm provides 96 cuts per inch, delivering one of the finest finishes of any mini table saw. Disposable, reversible knives deliver 30% more knife life and make knife change fast and easy. Four-column carriage lock drastically reduces the movement that causes snipe. Extra-long infeed and outfeed tables provide 33-1/2-in of material support. Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass. Turret depth stop allows users to return to their most frequently used depths with ease.

Also known as: 028875207348, DW734, DEWDW734

Features & Benefits

  • 15 AMP MOTOR, 1,000 RPM: This DEWALT® 12-1/2-in Thickness Planer with Three Knife Cutter-Head is powered by a 15 Amp motor for managing large, deep cuts in hardwood; Three-knife cutter head with a speed of 10,000 rpm provides 96 cuts per inch
  • 4-COLUMN CARRIAGE And DISPOSABLE KNIVES: Four-column carriage lock drastically reduces the movement that causes snipe; Disposable Knives that deliver up to 30% more knife life producing one of the finest finishes of any portable table saw
  • TURRET DEPTH And EXTRA-LONG IN/OUT FEED: This jobsite table saw’s turret depth stop allows users to easily return to their most frequently used depths; Extra-long in feed and out feed tables provide 33-1/2-in of material support
  • DEWALT® 3 YEAR LIMITED WARRANTY: Backed by the DEWALT 3 Year Limited Warranty, 90 day money-back guarantee and up to 1 year free service agreement; We stand behind our table saws 100%, If that doesn’t say tough, we don’t know what does
  • GUARANTEED TOUGH®: From 1924 to today, DEWALT continues to design and optimize professional solutions- tools, accessories, and service- to ensure absolute confidence for the toughest jobsite conditions. WE are DEWALT, and we are GUARANTEED TOUGH

Specifications

Amps: 15
Type: Corded
Amps: 15
Type: Corded