400 Stranded Copper Wire, Soft Drawn, 1000'

Item #: 1361690

Cat #: 400BCSTR

UPC: 662870065826

Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 400 AWG, Stranded, 1000 Foot Reel

Overview

Bare Copper, Soft Drawn, 400 AWG, Stranded, 1000 Foot Reel
Also known as: 662870065826, 400BCSTR, 400BCSTRX1000

Specifications

Gauge: 400 kcmil
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 400 kcmil
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper