This product has been discontinued.

Low Profile Emergency Light/Exit Combo, Red
Item #: 1361606
Cat #: ECC R M6
UPC: 191848035597
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Low Profile Emergency Light/Exit Combo, Color: Red
Overview
Low Profile Emergency Light/Exit Combo, Color: Red
Provides a minimum of 90 minutes illumination for the rated wattage upon loss of AC power to meet code required emergency lighting. Ideal for applications requiring low profile, exit and emergency combo for lower mounting heights.
Also known as: 191848035597, ECC R M6, LITECCRM6
Specifications
| Material: | Thermoplastic |
| Color: | White/Red |
| Wattage: | 1.600 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Material: | Thermoplastic |
| Wattage: | 1.600 |
| Volts AC Range: | 120 - 277 |
| Color: | White/Red |
| Light Technology: | LED |