Meter Center, 125A, 12/24, OH/UG, BR Type, 10 kAIC, Solar Ready

Item #: 0136046

Cat #: MBE1224PV125BTF

UPC: 786685690209

$ 511.02 EA
Company wide:
80 in stock
Documents & Guides
125 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, 125A Main Breaker Included CSR2125N, 125A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount.

Overview

125 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 12/24 Distribution, 125A Main Breaker Included CSR2125N, 125A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount.

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786685690209, MBE1224PV125BTF, CUTMBE1224PV125BTF

Specifications

Mounting: Flush
Amps: 125
Phase: 1
Volts AC: 120/240
Circuits: 24
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Mounting: Flush
Phase: 1
Circuits: 24
Sockets: 1
Interrupt Rating AC: 10 kA
Amps: 125
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R