605 6.15V 3W E10 G4.5 C2R

Item #: 1360311

Cat #: S7144

UPC: 045923071447

Company wide:
0 in stock
Documents & Guides
3.08 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base

Overview

3.08 Watt miniature; G4 1/2; 15 Average rated hours; Miniature Screw Base
Also known as: 045923071447, S7144, SATS7144

Specifications

Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.080
Volts AC: 6.150
Base: Mini Screw (E10)
Light Technology: Incandescent
Wattage: 3.080
Shape: G4-1/2 (Globe)
Dimmable: No
Volts AC: 6.150