This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
SDS+ Stop Bit, Size: 3/8", Shank Size: 3/8", Usable Length: 1-3/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete
Overview
SDS+ Stop Bit, Size: 3/8", Shank Size: 3/8", Usable Length: 1-3/16", Large Shoulder Design for Preventing Over-Depth Drilling, Useful for Post-Tensioned Concrete
SDS Plus Stop Bits feature a large shoulder design for preventing over-depth drilling - crucial for drilling post-tensioned concrete. With a variety of diameters and lengths, these stop bits provide a solution for the most common anchor applications.
Also known as: 885911483513, DWA5490, DEWDWA5490
Specifications
| Length: | 1 3/16 in |
| Type: | SDS+, Stop Bit |
| Diameter: | 3/8 in |
| Length: | 1 3/16 in |
| Diameter: | 3/8 in |
| Type: | SDS+, Stop Bit |