3/16" x 8" x 10" SDS+ Hammer Bit

Item #: 1360274

Cat #: DW5405B25

UPC: 028874254053

Company wide:
0 in stock
Documents & Guides
3/16" x 8" x 10" SDS+ Hammer Bit

Overview

3/16" x 8" x 10" SDS+ Hammer Bit
Also known as: 028874254053, DW5405B25, DEWDW5405B25

Specifications

Size: 3/16 in
Length: 10 in
Size: 3/16 in
Length: 10 in