40FT Red Cross Line Laser Level

Item #: 1360228

Cat #: DW08802

UPC: 076174088021

Company wide:
0 in stock
Documents & Guides
Red Cross Line Laser Level, Visible Range Up To 0 - 40 Ft, 1/4" Thread For Tripod Attachment

Overview

Red Cross Line Laser Level, Visible Range Up To 0 - 40 Ft, 1/4" Thread For Tripod Attachment

The DEWALT® red cross line laser level is great for various applications from framing a house to basic remodeling. The locking pendulum and over-mold housing allows for drop protection which is a major concern on most jobsites. The magnetic bracket and hang hole allow for various mounting options.

Also known as: 076174088021, DW08802, DEWDW08802

Features & Benefits

  • 40 ft range
  • 1/4 In. accuracy at 30 ft
  • IP54 Rating
  • 1 meter drop rating
  • Magnetic bracket and hang hole for various mounting options
  • 1/4" thread for tripod attachment
  • Locking pendulum for drop pendulum
  • Over-mold housing for drop protection

Specifications

Color: Red
IP/NEMA Rating: IP54
Range: 0 - 40 ft
Color: Red
Range: 0 - 40 ft
IP/NEMA Rating: IP54