360° Red Beam Cross Line Laser Level

Item #: 1360224

Cat #: DW03601

UPC: 076174036015

Company wide:
0 in stock
Documents & Guides
360° Red Beam Cross Line Laser Level, 100 Degree Vertical Line + 360 Degree Horizontal Line, Locking Pendulum, 3 Position Lock Switch with Manual Mode, Visible Range: 65 Feet. Includes: Batteries, Case & Quick Start Guide

Overview

360° Red Beam Cross Line Laser Level, 100 Degree Vertical Line + 360 Degree Horizontal Line, Locking Pendulum, 3 Position Lock Switch with Manual Mode, Visible Range: 65 Feet. Includes: Batteries, Case & Quick Start Guide

The DEWALT® 360 Degree Red Beam Cross Line Laser can be used for a wide variety of projects from basic remodeling to woodworking to installing drywall. This laser has a locking pendulum and overmolded housing to protect it from drops. It includes an integrated bracket making it easy to mount on various surfaces.

Also known as: 076174036015, DW03601, DEWDW03601

Specifications

Color: Red
IP/NEMA Rating: IP54
Color: Red
IP/NEMA Rating: IP54