12V MAX* Compatible 2 X 360 Red Line Laser

Item #: 1360223

Cat #: DW0811LR

UPC: 076174773750

Company wide:
0 in stock
Documents & Guides
12V MAX* Compatible 2 X 360 Red Line Laser, Working Range: 165 Feet, Includes: AA Starter Pack, (4) AA Batteries, Extended Ceiling Bracket, Target Card, Enhancement Glasses & Magnetic Enhancement Plate

Overview

12V MAX* Compatible 2 X 360 Red Line Laser, Working Range: 165 Feet, Includes: AA Starter Pack, (4) AA Batteries, Extended Ceiling Bracket, Target Card, Enhancement Glasses & Magnetic Enhancement Plate

DEWALT self leveling 360 degree line and vertical line. Locking pendulum to help prevent damage to internal components. Durable design over-molded housing and IP54 water/debris resistance.

Also known as: 076174773750, DW0811LR, DEWDW0811LR

Features & Benefits

  • Simulates functionality of rotary laser projects bright crossing horizontal and vertical lines
  • Vertical-adjust base for easy set-up and fine tune adjustments
  • 1/4 In. and 5/8 In. thread mounts for versatility
  • Full-time pulse mode allows use with detector maintains full brightness for visibility

Specifications

Color: Red
Type: Laser Level
Range: 165 Ft.
Color: Red
Range: 165 Ft.
Type: Laser Level