Green Cross Line Laser Level

Item #: 1360220

Cat #: DW08802CG

UPC: 076174814750

Company wide:
0 in stock
Documents & Guides
Green Cross Line Laser Level, 55ft Range, 1/4" Accuracy at 30ft, IP54 Rating, 1/4" Thread For Tripod Attachment (Sold Separately)

Overview

Green Cross Line Laser Level, 55ft Range, 1/4" Accuracy at 30ft, IP54 Rating, 1/4" Thread For Tripod Attachment (Sold Separately)

The DEWALT® Green Cross Line Laser Level is great for various applications from framing a house or remodeling jobs. The locking pendulum and overmold housing allows for drop protection which is a major concern on most jobsites. The magnetic bracket and hang hole allow for various mounting options.

Also known as: 076174814750, DW08802CG, DEWDW08802CG

Specifications

Color: Green
Color: Green