18V/20V Cordless LED Work Light

Item #: 1360218

Cat #: DCL060

UPC: 885911351157

Company wide:
0 in stock
Documents & Guides
18V/20V Cordless LED Work Light, 1000-5000 Lumens, Color Temperature: 6100K, ***Battery Sold Separately***

Overview

18V/20V Cordless LED Work Light, 1000-5000 Lumens, Color Temperature: 6100K, ***Battery Sold Separately***

DEWALT 18V/20V MAX cordless LED work light. LEDs illuminate without the high heat of halogens. Multi-port battery interface is compatible with 18V and 20V MAX batteries. Adjustable light head allows the light to be directed where it is needed. Ideal for portability and use in small spaces.

Also known as: 885911351157, DCL060, DEWDCL060

Features & Benefits

  • LEDs illuminate without the high heat of halogens
  • Multi-port battery interface is compatible with 18V and 20V MAX batteries
  • Adjustable light head allows the light to be directed where it is needed
  • Ideal for portability and use in small spaces

Specifications

Light Technology: LED
Light Technology: LED