DEWALT BOX BEAM LEVEL - 72"

Item #: 1360209

Cat #: DWHT43172

UPC: 076174431728

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEWALT BOX BEAM LEVEL - 72"

Overview

DEWALT BOX BEAM LEVEL - 72"

DEWALT box beam levels are built to maintain their acute accuracy under abusive work conditions. Rugged cross sections and over-mold end caps provide support, and superior shock resistance. Magnified center vials maximize vial readability.

Also known as: 076174431728, DWHT43172, DEWDWHT43172

Features & Benefits

  • Large cross section for 5x stronger level
  • Block vials for best durability and accuracy to 0.0005 In./In.
  • Magnified center vial maximizes vial readability
  • Robust metal + over-mold end caps provide superior shock resistance
  • Die-cast center vial holder maintains level accuracy under abusive work conditions
  • Patented MAXEDGE™ bridged center vial for continuous marking edge and body rigidity

Specifications

Length: 72 in
Type: Level
Length: 72 in
Type: Level