65 FT Laser Distance Measurer

Item #: 1360203

Cat #: DW065E

UPC: 076174803082

Company wide:
0 in stock
Documents & Guides
65 FT Laser Distance Measurer, Ability To Calculate Area & Volume, 65 ft. Range, +/- 1/8 in. Accuracy, Includes AAA Batteries

Overview

65 FT Laser Distance Measurer, Ability To Calculate Area & Volume, 65 ft. Range, +/- 1/8 in. Accuracy, Includes AAA Batteries

The DW065E 65 ft laser distance measurer has a compact, lightweight design, a high-contrast, easy-to read digital display and the ability to calculate area and volume in an easy-to-use package.

Also known as: 076174803082, DW065E, DEWDW065E

Features & Benefits

  • Overmolded housing
  • Black back lit LCD screen
  • Hanger cord loop
  • 65 ft range
  • 3 Lines of historical measurement
  • Continuous measuring option
  • Area calculation
  • Volume calculation
  • 1/8 In. accuracy

Specifications

Range: 65 ft
Range: 65 ft